Zoro Homepage

Extension Downrod, 72", Black

  • Mfr # 25150

  • Zoro # G5146255


product price: $89.99
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.

Key Features

Width
3/4 in
Color
Black
Material
Steel
Standards
ETL Listed Downrod
Mounting
Ceiling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25150
Zoro #
G5146255
UPC #
049694251503
Country of Origin
China

Dimensions

Width
3/4 in
Length
72 in

Details

Item
Downrod
Color
Black
Material
Steel
Standards
ETL Listed Downrod
Mounting
Ceiling
Finish
Black
For Use With
Hunter Ceiling Fans
Includes Batteries
No
Compatible With
Fan

Description

Downrod, Downrod, For Use With Hunter Ceiling Fans, Compatible With Fan, Finish Black, Includes Batteries No, Mounting Ceiling, Material Steel, 3/4 in Width, 72 in Length, Black, Standards ETL Listed Downrod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.