Shop HUNTER
See all product information
Create Account
Garage Fan
- Mfr # 97319
- Zoro # G024971079
product price:Â
$
290.99
/ea
Free Shipping & Returns
Key Features
Number of Speeds
6
Switch Style
Handheld Remote
Voltage
120V
Reversible
Yes
Mounting Surface
Joist
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 97319
- Zoro #
- G024971079
- UPC #
- 049694973191
- Country of Origin
- China
Dimensions
- Blade Diameter
- 23 in
Details
- Item
- Garage Fan
- Number of Speeds
- 6
- Switch Style
- Handheld Remote
- Voltage
- 120V
- Reversible
- Yes
- Mounting Surface
- Joist
- Includes
- Mounting System, Pre-Assembled Body
- Speed Controllable - Fans
- Yes
- Standards
- ETL Listed, UL Tested
- Environment Rating
- Damp
- Light Bulb Type
- LED
- Fan Housing Color
- Black
- Series
- DualMount
- Environmental Applications
- Home and Office
Description
Garage Fan, 23 in Blade Diameter, 120V Voltage, Number of Speeds 6, Fan Housing Color Black, Fan Blade Color Black, Speed Controllable - Fans Yes, Reversible Yes, Fan Mounting Location Wall, Environmental Applications Home and Office, Includes Mounting System, Pre-Assembled Body, Standards ETL Listed, UL Tested, DualMount Series
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.