Shop HUNTER

Indoor Ceiling Fan

  • Mfr # 50460
  • Zoro # G825074207

product price: 
$
524.99
/ea
Free Shipping & Returns

Key Features

Fan Blade Color
Gold
Mounting Orientation
Angled, Horizontal
Mount Type
Downrod
Standards
ETL
Blade Finish
Painted
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
50460
Zoro #
G825074207
UPC #
049694504609
Country of Origin
China
Item
Ceiling Fan
Fan Blade Color
Gold
Mounting Orientation
Angled, Horizontal
Mount Type
Downrod
Standards
ETL
Blade Finish
Painted
Switch Style
Handheld Remote
Number of Speeds
6
Fan Housing Color
Gold
Reversible
Yes
Speed Controllable - Fans
Yes
Fan Watts
8.2 W
Includes
(2) AAA Alkaline Batteries, 6 in Downrod
For Location
Bedroom
Reversible Blades
No
Light Kit
Yes
Number of Blades
3
RPM
1,003 RPM
Amps
.35 A to 2.0 A
Bearing Type
Ball
Light Bulb Type
LED
Area Covered (Cooling) - Fans
100 sq ft
Airflow
903 cfm
Phase
Single
Series
Cirro
Voltage
120V
Housing Finish
Powder Coated
Blade Decorative Finish
Luxe Gold
Housing Decorative Finish
Luxe Gold

Dimensions

Blade Diameter
20 in

Description

Ceiling Fan, 20 in Blade Diameter, 120V Voltage, 8.2 W Fan Watts, Phase Single, Motor HP Not Applicable, 1,003 RPM RPM, Number of Speeds 6, Blade Finish Painted, Fan Housing Color Gold, Housing Finish Powder Coated, Fan Blade Color Gold, Number of Blades 3, Speed Controllable - Fans Yes, .35 A to 2.0 A Amps, Bearing Type Ball, Motor Design Brushless DC, Light Kit Yes, Reversible Yes, Mount Type Downrod, Fan Mounting Location Ceiling, Area Covered (Cooling) - Fans 100 sq ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.