HI-VIZ Industrial Fan

  • Mfr # 36R6YZ2
  • Zoro # G623557643
product price: 
$
593.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Guard Material
Steel
Motor HP
1/2 hp
Color
Yellow
Number of Speeds
2
Blade Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
36R6YZ2
Zoro #
G623557643
UPC #
-
Country of Origin
United States

Dimensions

Depth
19 in
Blade Diameter
36 in
Height
39 in
Fan Cord Length
10 ft
Width
39 in
Fits Chest Size
Air Throw Distance 50 Ft, Open Drip Proof Motor

Details

Guard Material
Steel
Motor HP
1/2 hp
Color
Yellow
Number of Speeds
2
Blade Material
Aluminum
Drive Type
Direct Drive
Fan Blade Color
Yellow
RPM
1,075 RPM
Standards
OSHA Compliant Guards, UL
Sound Level
59 dBA
For Location
Manufacturing Plant, Warehouse
Phase
Single
Fan Power Source
Plug-In
Motor Enclosure
Totally Enclosed Air-Over
Item
Fan
IP Rating
IP55
Environmental Applications
Industrial
High-Visibility
Yes
NEMA Plug Configuration
5-15P
Includes
Fan Head
Features
Air Throw Distance 50 Ft, Open Drip Proof Motor
Airflow
11,250 cfm
Motor Type
Permanent Split Capacitor
Voltage
115V AC
Wire Color
Yellow

Description

Fan, Fan Mounting Location Floor, Number of Speeds 2, Oscillating, Fan Cord Length 10 ft, Fan Power Source Plug-In, 1,075 RPM RPM, Height 39 in, Width 39 in, Blade Material Aluminum, Steel, 5-15P, Yellow, OSHA Compliant Guards, UL, Fan Head

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews