Indoor Ceiling Fan

  • Mfr # 52504
  • Zoro # G025074595
product price: 
$
196.99
/ea
Free Shipping & Returns

Key Features

Amps
.35 A to 2.0 A
Fan Housing Color
Bronze
Light Bulb Type
LED
Phase
Single
Housing Finish
Powder Coated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
52504
Zoro #
G025074595
UPC #
049694525048
Country of Origin
China
Amps
.35 A to 2.0 A
Fan Housing Color
Bronze
Light Bulb Type
LED
Phase
Single
Housing Finish
Powder Coated
Speed Controllable - Fans
Yes
Mount Type
Downrod
Area Covered (Cooling) - Fans
400 sq ft
Reversible
Yes
Standards
ETL
Voltage
120V
Includes
3 in Downrod, Pull Chain
Series
Anisten
Blade Decorative Finish
Gray Walnut; Warm Gray Oak
RPM
143 RPM
Light Kit
Yes
Mounting Orientation
Angled, Horizontal
Item
Ceiling Fan
Switch Style
Built-In
Blade Finish
Painted
Housing Decorative Finish
Noble Bronze
Number of Speeds
3
For Location
Bedroom
Airflow
3,447 cfm
Reversible Blades
Yes
Fan Watts
42 W
Number of Blades
5
Bearing Type
Ball

Dimensions

Blade Diameter
52 in

Description

Ceiling Fan, 52 in Blade Diameter, 120V Voltage, 42 W Fan Watts, Phase Single, Motor HP Not Applicable, 143 RPM RPM, Number of Speeds 3, Blade Finish Painted, Fan Housing Color Bronze, Housing Finish Powder Coated, Fan Blade Color Gray, Number of Blades 5, Speed Controllable - Fans Yes, .35 A to 2.0 A Amps, Bearing Type Ball, Light Kit Yes, Reversible Yes, Mount Type Downrod, Fan Mounting Location Ceiling, Area Covered (Cooling) - Fans 400 sq ft, Includes 3 in Downrod, Pull Chain, Standards ETL

Ratings & reviews