Shop HUNTER

Indoor Ceiling Fan

  • Mfr # 52505
  • Zoro # G125075355

product price: 
$
196.99
/ea
Free Shipping & Returns

Key Features

Fan Housing Color
Nickel
Area Covered (Cooling) - Fans
400 sq ft
Amps
.35 A to 2.0 A
Number of Blades
5
Blade Decorative Finish
Light Gray Oak; Matte Nickel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
52505
Zoro #
G125075355
UPC #
049694525055
Country of Origin
China
Fan Housing Color
Nickel
Area Covered (Cooling) - Fans
400 sq ft
Amps
.35 A to 2.0 A
Number of Blades
5
Blade Decorative Finish
Light Gray Oak; Matte Nickel
Reversible
Yes
Series
Anisten
Speed Controllable - Fans
Yes
Number of Speeds
3
Housing Decorative Finish
Brushed Nickel
Mounting Orientation
Angled, Horizontal
Airflow
3,447 cfm
Housing Finish
Powder Coated
Standards
ETL
Fan Watts
42 W
RPM
143 RPM
Phase
Single
Voltage
120V
For Location
Bedroom
Includes
3 in Downrod, Pull Chain
Reversible Blades
Yes
Item
Ceiling Fan
Switch Style
Built-In
Fan Blade Color
Nickel
Bearing Type
Ball
Mount Type
Downrod
Light Kit
Yes
Blade Finish
Painted
Light Bulb Type
LED

Dimensions

Blade Diameter
52 in

Description

Ceiling Fan, 52 in Blade Diameter, 120V Voltage, 42 W Fan Watts, Phase Single, Motor HP Not Applicable, 143 RPM RPM, Number of Speeds 3, Blade Finish Painted, Fan Housing Color Nickel, Housing Finish Powder Coated, Fan Blade Color Nickel, Number of Blades 5, Speed Controllable - Fans Yes, .35 A to 2.0 A Amps, Bearing Type Ball, Light Kit Yes, Reversible Yes, Mount Type Downrod, Fan Mounting Location Ceiling, Area Covered (Cooling) - Fans 400 sq ft, Includes 3 in Downrod, Pull Chain

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.