Shop EDENDIRECT
See all product information
Create Account
20'' Outdoor Quiet Oscillating Pedestal Fan With Remote Control, All Sealed BLDC Motor, 4-Speed
- Mfr # ZR-F-8500AR
- Zoro # G723362130
product price:Â
$
344.99
/ea
Free Shipping & Returns
Key Features
Number of Speeds
4
Voltage
120 V
Depth
70 in
Cord Length
9.84 ft
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZR-F-8500AR
- Zoro #
- G723362130
- UPC #
- 712735360969
- Country of Origin
- China
- Number of Speeds
- 4
- Voltage
- 120 V
- Color
- Black
- Type
- Pedestal fans
- Air Flow (CFM)
- 4,000 CFM
Dimensions
- Depth
- 70 in
- Cord Length
- 9.84 ft
- Width
- 22 in
- Length
- 22 in
Description
Featuring a brushless DC motor, this fan achieves 40 to 80 percent energy savings, an extended service life, and ultra low noise operation by doing away with motor brushes. It comes with four speed settings ranging from 1200 to 4000 CFM, 90 degree oscillation and 15 degree tilt adjustment, providing versatile airflow for indoor and outdoor spaces such as bedrooms, warehouses, shops and sports fields. With an IP54 fully sealed design, it resists dust, oil fumes and water splashes, performing well in harsh environments. A built-in chip prevents overheating and blockage, ensuring safe and reliable 24 hour continuous use. This eco friendly fan reduces operating costs while meeting industrial ventilation and cooling requirements.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.