Indoor/Outdoor Ceiling Fan

  • Mfr # 51830
  • Zoro # G725074628
product price: 
$
443.99
/ea
Free Shipping & Returns

Key Features

Reversible Blades
No
Environment Rating
Damp
Bearing Type
Ball
Reversible
Yes
Housing Finish
Powder Coated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
51830
Zoro #
G725074628
UPC #
049694518309
Country of Origin
China
Reversible Blades
No
Environment Rating
Damp
Bearing Type
Ball
Reversible
Yes
Housing Finish
Powder Coated
Item
Ceiling Fan
Fan Housing Color
Black
Airflow
7,955 cfm
Housing Decorative Finish
Matte Black
Light Kit
No
Phase
Single
Speed Controllable - Fans
Yes
Area Covered (Cooling) - Fans
400 sq ft
Series
Kennicott
Voltage
120V
Number of Speeds
6
Blade Decorative Finish
Matte Black
Switch Style
Handheld Remote
Includes
4 in Downrod, CR2032 Lithium Battery
Mount Type
Downrod
RPM
141 RPM
For Location
Bedroom, Living Room, Office, Outdoor
Number of Blades
6
Fan Watts
18 W
Blade Finish
Painted
Mounting Orientation
Angled, Horizontal
Standards
ETL
Amps
.35 A to 2.0 A

Dimensions

Blade Diameter
60 in

Description

Ceiling Fan, 60 in Blade Diameter, 120V Voltage, 18 W Fan Watts, Phase Single, Motor HP Not Applicable, 141 RPM RPM, Number of Speeds 6, Blade Finish Painted, Fan Housing Color Black, Housing Finish Powder Coated, Fan Blade Color Black, Number of Blades 6, Speed Controllable - Fans Yes, .35 A to 2.0 A Amps, Bearing Type Ball, Motor Design Brushless DC, Light Kit No, Reversible Yes, Mount Type Downrod, Fan Mounting Location Ceiling, Area Covered (Cooling) - Fans 400 sq ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.