Indoor/Outdoor Ceiling Fan
- Mfr # 52882
- Zoro # G525074941
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Fan Housing Color
White
Phase
Single
Bearing Type
Ball
Number of Blades
3
Housing Decorative Finish
Matte White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 52882
- Zoro #
- G525074941
- UPC #
- 049694528827
- Country of Origin
- China
- Item
- Ceiling Fan
- Fan Housing Color
- White
- Phase
- Single
- Bearing Type
- Ball
- Number of Blades
- 3
- Housing Decorative Finish
- Matte White
- Housing Finish
- Powder Coated
- Blade Decorative Finish
- Matte White
- Light Bulb Type
- LED
- Switch Style
- Handheld Remote
- Amps
- .35 A to 2.0 A
- Voltage
- 120V
- Mounting Orientation
- Angled, Horizontal
- Blade Finish
- Painted
- RPM
- 200 RPM
- Includes
- 2 in Downrod
- Light Kit
- Yes
- Fan Watts
- 12 W
- Airflow
- 4,373 cfm
- Mount Type
- Downrod
- Environment Rating
- Damp
- Series
- Aeronaut
- Number of Speeds
- 6
- Reversible
- Yes
Dimensions
- Blade Diameter
- 44 in
Description
Ceiling Fan, 44 in Blade Diameter, 120V Voltage, 12 W Fan Watts, Phase Single, Motor HP Not Applicable, 200 RPM RPM, Number of Speeds 6, Blade Finish Painted, Fan Housing Color White, Housing Finish Powder Coated, Fan Blade Color White, Number of Blades 3, .35 A to 2.0 A Amps, Bearing Type Ball, Motor Design Brushless DC, Light Kit Yes, Reversible Yes, Mount Type Downrod, Fan Mounting Location Ceiling, Includes 2 in Downrod, Aeronaut Series
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.