Shop WAREHOUSE OF TIFFANY
Create Account
CFL-8211REMO-AB 52 in. Firtha Indoor Remote Controlled Ceiling Fan with Light Kit; Bronze
- Mfr # CFL-8211REMO/AB
- Zoro # G603746043
product price:Â
$
359.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CFL-8211REMO/AB
- Zoro #
- G603746043
- UPC #
- 653341046987
- Country of Origin
- United States
Description
Upgrade your decor with this ceiling fan. This fan's elaborate chandelier lamps put an old-world twist on your lighting, while its reversible motor helps cool your rooms in summer and warm them in winter. An antique bronze finish and crystal finial put the final elegant touches on this fan for a sophisticated addition to your home.
Features- , ETL Listed,
- Reversible Fan Motor
- 158 RPM (Level 1) 4740 CFM
- 104 RPM (Level 2) 2600 CFM
- 57 RPM (Level 3) 570 CFM
- Finish Color: Bronze
- Lighting Finish: Antique Bronze:
- Size: 52 in.
- Lamp Type: Shaded French Branched Chandelier
- Lamp Material: Fabric Crystals, Metal
- Number of Lights: 3 Lights
- Switch: Hand pull OR Remote Options
- Bulbs Required: (3) E12 60W bulbs (not included)
- Light Bulb Type: Incandescent
- The wood blades: Blades
- Ceiling Fan Light: Light Kit Included
- Motor size: 6 x 0.6 in.
- Motor house size: 69.4 in.
- Shade: 18.1 x 9.8 in
- Single Shade: 5.74.9 in.
- Blade Length: 20.5 in.
- Blade Thickness: 0.2 in.
- Blade Pitch: 12 degree
- Blade Width: 5.4 x 4.7 in.
- Canopy: 5.9 x 2.25 in.
- Diameter: 52 in.
- Height: 28.3 in.
- Weight: 28 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.