Shop HUNTER

Ceiling Fan

  • Mfr # 53638
  • Zoro # G124970514

product price: 
$
442.99
/ea
Free Shipping & Returns

Key Features

Number of Speeds
6
Fan Housing Color
Black
Standards
Energy Star Certified, ETL Listed, UL
Light Bulb Type
LED
Mount Type
Downrod
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
53638
Zoro #
G124970514
UPC #
049694536389
Country of Origin
China
Item
Ceiling Fan
Number of Speeds
6
Fan Housing Color
Black
Standards
Energy Star Certified, ETL Listed, UL
Light Bulb Type
LED
Mount Type
Downrod
Environment Rating
Damp
Series
ZenTech
Hz
60 Hz
For Location
Bedroom, Living Room, Outdoor, Sunroom
Includes
(2) AAA Batteries, (2) Trim Rings, 6 in Downrod, Handheld Remote, No Light Cap
Reversible Blades
No
Smart Connectivity
Wi-Fi Compatible
Voltage
120V
Number of Blades
5
Speed Controllable - Fans
Yes
Switch Style
App, Digital Assistant, Handheld Remote
Environmental Applications
Home and Office
Fan Watts
17 W
Airflow
5,443.94 cfm
Reversible
Yes
Housing Finish
Powder Coated
Blade Decorative Finish
Matte Black
Phase
Single
Light Kit
Yes
Blade Finish
Powder Coated
Amps
.42

Dimensions

Blade Diameter
52 in
Max. Mounting Height
10 ft
Min. Mounting Height
8 ft

Description

Ceiling Fan, 52 in Blade Diameter, 120V Voltage, 17 W Fan Watts, Phase Single, Max. Mounting Height 10 ft, Min. Mounting Height 8 ft, Number of Speeds 6, Blade Finish Powder Coated, Fan Housing Color Black, Housing Finish Powder Coated, Fan Blade Color Black, Number of Blades 5, Speed Controllable - Fans Yes, .42 Amps, 60 Hz Hz, Light Kit Yes, Reversible Yes, Mount Type Downrod, Fan Mounting Location Ceiling, Environmental Applications Home and Office

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.