Shop HUNTER

TRAK Modern Commercial Ceiling Fan - 96" - 24887 CFM - Matte Black

  • Mfr # 76027

  • Zoro # G505857052


product price:  $3,497.99
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
76027
Zoro #
G505857052
UPC #
49694760272
Country of Origin
United States

Description

Hunter trak modern commercial ceiling fan - 96" - 24887 cfm - matte black the traktm modern commercial ceiling fan collection will update your indoor and outdoor spaces including restaurants, hotels, and sport facilities. It is designed and engineered with a commercial grade motor and extracted aluminum blades for a long lifespan and optimal airflow in large, open spaces. features 11" downrod shipped standard with the fan. Optional lengths available for purchase in 24", 36", 48", 60" and 72". bl-dc motor housed in plastic and rated ip44 optional light kit is 30w led 900 lumens