Shop HUNTER
See all product information
Create Account
Wall Mounted Fan
- Mfr # 97318
- Zoro # G825075242
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Includes
Mounting Brackets, Preinstalled Screws
Drive Type
Direct Drive
RPM
1,525 RPM, 1,650 RPM, 1,800 RPM
Blade Material
Metal
Blade Diameter
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 97318
- Zoro #
- G825075242
- UPC #
- 049694973184
- Country of Origin
- China
- Includes
- Mounting Brackets, Preinstalled Screws
- Drive Type
- Direct Drive
- RPM
- 1,525 RPM, 1,650 RPM, 1,800 RPM
- Blade Material
- Metal
- Number of Speeds
- 3
- Voltage
- 120V
- Airflow
- 1,959 cfm
- Motor HP
- 1/50 hp
- Standards
- ETL, OSHA Compliant Guards
- Fan Power Source
- Plug-In
- Hz
- 60 Hz
- Motor Enclosure
- Open Drip Proof
- Features
- Our Oscillating Feature Ensures Wide-Reaching, Comfortable Air Distribution with Horizontal Rotation, Streamlined Wall-Mountable Design Featuring a Hassle-Free Setup with Minimal Screws and Clip-On Clasps for Swift and Secure Installation
- Number of Blades
- 4
- Environmental Applications
- Home and Office
- Assembly Required
- Yes
- Fan Housing Material
- Metal
- Color
- Black
Dimensions
- Blade Diameter
- 16 in
- Width
- 16 in
- Max. Mounting Height
- 10 ft
- Depth
- 20 in
- Fan Cord Length
- 5 ft
- Height
- 22 in
Description
Mounted Fan, Oscillating, Voltage 120V, Motor HP 1/50 hp, Fan Mounting Location Wall, Sound Level Not Applicable, Hz 60 Hz, Drive Type Direct Drive, Height 22 in, Width 16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.