Shop ILIVING
See all product information
Create Account
20 Inch Industrial Wall Mount Fan, 4750 CFM High Velocity, Outdoor Rated, 3-Speed, UL Listed
- Mfr # ILG8E20
- Zoro # G723956476
product price:
$
118.99
/ea
Free Shipping & Returns
Key Features
Bearing Type
Ball Bearing
Width
6.3 in
Blade Material
Steel
Air Flow
4750 CFM
Height
23.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ILG8E20
- Zoro #
- G723956476
- UPC #
- 850060021459
- Country of Origin
- China
Dimensions
- Width
- 6.3 in
- Height
- 23.3 in
- Blade Diameter
- 20 in
- Length
- 24.5 in
Details
- Bearing Type
- Ball Bearing
- Blade Material
- Steel
- Air Flow
- 4750 CFM
- Voltage
- 120V
- Motor HP
- 0.22 HP
- Item
- Wall Fan
- Fan Mounting Location
- Wall
- Watts
- 160 W
- Number of Speeds
- 3
- Color
- Black
Description
Stay cooler and work more comfortably with the iLiving 20 Inch Industrial Wall Mount Fan. This powerful high velocity fan is your ultimate solution for beating the heat in any demanding environment. Delivering up to 4750 CFM of airflow, it rapidly circulates air to reduce temperatures in garages, workshops, warehouses, barns, greenhouses, patios, and commercial spaces. Designed for both performance and durability, this shop fan features rugged metal construction, a premium ball-bearing motor for up to 10,000 hours of operation, and balanced aluminum blades. Its outdoor-rated water-resistant design ensures it can handle humidity and moisture in covered outdoor locations. The adjustable 180° tilt directs airflow where it's needed most, while the wall-mount design frees up valuable floor space. For demanding environments where safety is a concern, this commercial fan is UL Listed for added confidence. Its durable construction and powerful motor deliver dependable performance day after day, whether you need to cool a workspace, improve ventilation, or increase comfort in any large area.
Restrictions
This item has been restricted from sale in the following states:
HI, AK, RI, VI, GU, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.