Shop HUNTER
See all product information
Create Account
Wire Kit, White, 48 in L
- Mfr # 99697
- Zoro # G715581211
product price:Â
$
21.69
/ea
Key Features
Length
48 in
For Use With
Hunter Fan EcoWhisper DC Motor with G1.9 Receiver
Includes
(2) Sets of Wires for 36 to 48 in Hunter Downrods
Compatible With
EcoWhisper DC Motor with G1.9 Receiver
Material
Copper Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 99697
- Zoro #
- G715581211
- UPC #
- -
- Country of Origin
- China
- For Use With
- Hunter Fan EcoWhisper DC Motor with G1.9 Receiver
- Includes
- (2) Sets of Wires for 36 to 48 in Hunter Downrods
- Item
- Wire Kit
- Compatible With
- EcoWhisper DC Motor with G1.9 Receiver
- Material
- Copper Wire
- Color
- White
- Application
- Commercial, Home and Office
- Compatible with Brand
- Hunter
Dimensions
- Length
- 48 in
Description
Wire Kit, Fan Accessory Type Wire Kit, For Use With Hunter Fan EcoWhisper DC Motor with G1.9 Receiver, Switch Style Not Applicable, Voltage Not Applicable, Max. Amps Not Applicable, Includes Batteries Not Applicable, Battery Requirements Not Applicable, Not Applicable Height, Not Applicable Width, 48 in Length, Fan Accessory Finish Not Applicable, Compatible With EcoWhisper DC Motor with G1.9 Receiver, Fan Accessory Color White, Includes (2) Sets of Wires for 36 to 48 in Hunter Downrods
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.