Wire Kit, White, 24 in L
- Mfr # 99696
- Zoro # G915581240
product price:Â
$
22.59
/ea
Key Features
For Use With
Hunter Fan EcoWhisper DC Motor with G1.9 Receiver
Compatible With
EcoWhisper DC Motor with G1.9 Receiver
Length
24 in
Color
White
Includes
(2) Sets of Wires for 24 in Hunter Downrods
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 99696
- Zoro #
- G915581240
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 24 in
Details
- For Use With
- Hunter Fan EcoWhisper DC Motor with G1.9 Receiver
- Compatible With
- EcoWhisper DC Motor with G1.9 Receiver
- Color
- White
- Item
- Wire Kit
- Includes
- (2) Sets of Wires for 24 in Hunter Downrods
- Material
- Copper Wire
- Compatible with Brand
- Hunter
- Application
- Commercial, Home and Office
Description
Wire Kit, Fan Accessory Type Wire Kit, For Use With Hunter Fan EcoWhisper DC Motor with G1.9 Receiver, Switch Style Not Applicable, Voltage Not Applicable, Max. Amps Not Applicable, Includes Batteries Not Applicable, Battery Requirements Not Applicable, Not Applicable Height, Not Applicable Width, 24 in Length, Fan Accessory Finish Not Applicable, Compatible With EcoWhisper DC Motor with G1.9 Receiver, Fan Accessory Color White, Includes (2) Sets of Wires for 24 in Hunter Downrods
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.