Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CNC ToolScoot, 50 Taper, Black, Steel

  • Mfr # 33950

  • Zoro # G1495794


product price: $397.79
/ea
Free Shipping & Returns

Key Features

Type
Heavy-Duty
Holds
Up to 15 Tools
Material
Steel
Overall Width
35 1/4 in
Number of Drawers
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33950
Zoro #
G1495794
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
35 1/4 in
Overall Height
35 in
Caster Size (In.)
4 x 1 1/2
Width (In.)
30 in
Depth (In.)
15 in
Height (In.)
35 in
Overall Depth
15 in
Compatible Taper Size
BT50, CAT50, NMTB50

Details

Item
Tool Holder Cart
Type
Heavy-Duty
Holds
Up to 15 Tools
Material
Steel
Number of Drawers
0
Includes
Shelf Inserts
Finish
Baked Epoxy
Gauge
Sides and Shelves 16
Handles
Rugged 12-Gauge Steel
Color
Black
Load Rating (Lb.)
1,000 lb
Tool Storage Type Included
Rolling Cabinet
Features
Compact and Easy Mobility
Number of Shelves
2
Caster Type
Plastic, 2 Swivel Locking And 2 Fixed
Caster Load Capacity
1,000 lb
Caster/Wheel Configuration
(2) Fixed Casters and (2) Swivel Casters with Locks

Description

CNC ToolScoot, 50 Taper, Heavy-Duty, Holds Up to 15 Tools, Number of Shelves 1 Fixed, Load Rating (Lb.) 1000, Width (In.) 30, Depth (In.) 15, Height (In.) 35, Steel, Sides and Shelves 16 Gauge, Caster Type Plastic, 2 Swivel Locking And 2 Fixed, Caster Size (In.) 4 x 1 1/2, Black Cart with Black Shelf, Matted Sides And Shelf Finish, Rugged 12-Gauge Steel Handles, Compact and Easy Mobility, Includes Nylon Shelf Inserts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.