Horizontal Toolholder Rack, 30 Taper
- Mfr # 14777
- Zoro # G923943245
product price:Â
$
84.75
/ea
Key Features
Material
Steel
Cutting Tool Storage Type
CNC Tools
Overall Depth
5 1/4 in
Compatible Taper Size
BT30, CAT30, NMTB30
Overall Height
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 14777
- Zoro #
- G923943245
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 5 1/4 in
- Compatible Taper Size
- BT30, CAT30, NMTB30
- Overall Height
- 6 in
- Overall Width
- 28 3/4 in
Details
- Material
- Steel
- Cutting Tool Storage Type
- CNC Tools
- Item
- CNC Tool Rack
- Finish
- Epoxy
- Storage Unit Type
- Rack
- Number of Compartments
- 7
- Measurement System
- Fractional Inch
- Shell Material
- Steel
Description
Horizontal Toolholder Rack,30 Taper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.