Shop MILWAUKEE TOOL
See all product information
Create Account
Divider for PACKOUT(TM) XL Crate
- Mfr # 48-22-8039
- Zoro # G424173363
product price:Â
$
34.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Divider Length
13 in
Overall Height
14 in
Includes
(1) Divider for PACKOUT(TM) XL Crate (48-22-8039)
Number of Dividers
1
Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48-22-8039
- Zoro #
- G424173363
- UPC #
- 045242404117
- Country of Origin
- United States
- Includes
- (1) Divider for PACKOUT(TM) XL Crate (48-22-8039)
- Number of Dividers
- 1
- Material
- Polypropylene
- Series
- PACKOUT(TM)
- Item
- Divider for PACKOUT Crate
- Compatible with Manufacturer Model No.
- Milwaukee PACKOUT(TM)
- Features
- Impact Resistant
- Compatible with Product Type
- PACKOUT(TM) XL Crate
- Total Load Capacity
- 75 lb
- Color
- Black
- Number of Pieces
- 1
- Shell Material
- Polypropylene
- Wire Color
- Black
- Traction Material
- Polypropylene
Dimensions
- Divider Length
- 13 in
- Overall Height
- 14 in
- Overall Length
- 13 in
- Divider Height
- 14 in
- Divider Width
- 3 in
- Overall Width
- 3 in
- Wire Rope Length
- 13 in
- Length
- 13 in
- Fits Chest Size
- Impact Resistant
Description
Divider for PACKOUT Crate, Compatible Grainger Part Number Milwaukee PACKOUT(TM), Compatible with Manufacturer Model No. Milwaukee PACKOUT(TM), Compatible with Product Type PACKOUT(TM) XL Crate, Divider Height 14 in, Divider Length 13 in, Divider Width 3 in, Features Impact Resistant, Includes (1) Divider for PACKOUT(TM) XL Crate (48-22-8039), Material Polypropylene, Number of Dividers 1, Number of Pieces 1, Overall Height 14 in, Overall Width 3 in, Series PACKOUT(TM)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.