Dimension One Spas 1561-13 40 Sq Foot
- Mfr # HF4H940-01
- Zoro # G822964983
product price:Â
$
31.99
/ea
Key Features
Banding
Double-glued
Inside Diameter
1.25 in
Outside Diameter
4.625 in
Endcap Material
Turquoise Resin
Material
Point bond
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HF4H940-01
- Zoro #
- G822964983
- UPC #
- 810151303208
- Country of Origin
- United States
Dimensions
- Inside Diameter
- 1.25 in
- Outside Diameter
- 4.625 in
- Width
- 4.625 in
- Height
- 4.625 in
- Length
- 15 in
Details
- Item
- Pool Filter Cartridge
- Banding
- Double-glued
- Endcap Material
- Turquoise Resin
- Material
- Point bond
- Color
- White
- Filter Media
- Premium Pointbond
Description
Hurricane HF4H940-01 Cartridge Filter Replacement for Dimension One Spas 1561-13 40 Sq Foot, Unicel 4CH-940, Pleatco PDO-UF40, Filbur FC-0177
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.