Shop HURRICANE
See all product information
Create Account
Premium Purple Jandy Industries CCL-340, CV 340
- Mfr # HF7459-04P
- Zoro # G822965034
product price:Â
$
185.99
/ea
Free Shipping & Returns
Key Features
Length
27 in
Endcap Material
Turquoise Resin
Filter Media
Platinum Purple Pointbond
Width
7 in
Height
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF7459-04P
- Zoro #
- G822965034
- UPC #
- 810151302751
- Country of Origin
- United States
- Item
- Pool Filter Cartridge
- Endcap Material
- Turquoise Resin
- Filter Media
- Platinum Purple Pointbond
- Material
- Point bond
- Color
- Purple
- Banding
- Double-glued
Dimensions
- Length
- 27 in
- Width
- 7 in
- Height
- 7 in
- Outside Diameter
- 7 in
- Inside Diameter
- 3 in
Description
Hurricane HF7459-04P Cartridge Filter Replacement for Premium Purple Jandy Industries CCL-340,CV 340, Unicel C-7459, Pleatco PJAN85, Filbur FC-0800
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.