Shop HURRICANE
See all product information
Create Account
Premium Spa Filter Cartridge - Replacement for Pleatco PRB50-IN, Unicel C-4950
- Mfr # HF4950-01
- Zoro # G522965044
product price:Â
$
25.59
/ea
Key Features
Material
Point bond
Height
5 in
Color
White
Banding
Double-glued
Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF4950-01
- Zoro #
- G522965044
- UPC #
- 810151301136
- Country of Origin
- United States
- Item
- Spa Cartridge Filter
- Material
- Point bond
- Color
- White
- Banding
- Double-glued
- Filter Media
- Premium Pointbond
- Endcap Material
- Turquoise Resin
Dimensions
- Height
- 5 in
- Width
- 5 in
- Length
- 13.3125 in
- Inside Diameter
- 2.2125 in
- Outside Diameter
- 5 in
Description
REPLACEMENT FOR - The Hurricane HF4950-01 Advanced Cartridge Filter is compatible for Pleatco PRB50-IN, Unicel C-4950, Filbur FC-2390, Jacuzzi J210/J220/J235/J245/J275, Guardian 413-212-02, 373045, and other compatible models. Original manufacturer's names and part numbers are for reference only. DIMENSIONS - We manufacture to tighter tolerances than other pool filter brands. This product measures: Length 13.3125 inches, outer diameter 5 inches, Top hole 2.125 inches, Bottom hole 2.125 inches. Measure your current filter's dimensions if you're unsure of product fit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.