Shop HURRICANE
See all product information
Create Account
Freeflow Spas Legend
- Mfr # HF5H45-01
- Zoro # G922965071
product price:Â
$
32.99
/ea
Key Features
Material
Point bond
Width
5.3125 in
Height
5.3125 in
Inside Diameter
2.125 in
Filter Media
Premium Pointbond
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF5H45-01
- Zoro #
- G922965071
- UPC #
- 810151300719
- Country of Origin
- United States
- Item
- Pool Filter Cartridge
- Material
- Point bond
- Filter Media
- Premium Pointbond
- Endcap Material
- Turquoise Resin
- Color
- White
- Banding
- Double-glued
Dimensions
- Width
- 5.3125 in
- Height
- 5.3125 in
- Inside Diameter
- 2.125 in
- Outside Diameter
- 5.3125 in
- Length
- 10 in
Description
Hurricane HF5H45-01 Cartridge Filter Replacement for Freeflow Spas Legend, Unicel 5CH-45, Pleatco PFF50P4, Filbur FC-2401
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.