Shop HURRICANE
See all product information
Create Account
Premium Blue CMP 25392-000-100 Compact Rainbow Dynamic Series IV Model DSF DFML-25C
- Mfr # HF4405-02M
- Zoro # G122964942
product price:Â
$
39.99
/ea
Key Features
Material
Point bond
Banding
Double-glued
Color
Blue
Outside Diameter
5 in
Length
6.625 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF4405-02M
- Zoro #
- G122964942
- UPC #
- 810151301983
- Country of Origin
- United States
- Item
- Pool Filter Cartridge
- Material
- Point bond
- Banding
- Double-glued
- Color
- Blue
- Endcap Material
- Turquoise Resin
- Filter Media
- Elite Pointbond
Dimensions
- Outside Diameter
- 5 in
- Length
- 6.625 in
- Inside Diameter
- 2.125 in
- Width
- 5 in
- Height
- 5 in
Description
Hurricane HF4405-02M Cartridge Filter Replacement for Premium Blue CMP 25392-000-100 Compact Rainbow Dynamic Series IV Model DSF DFML-25C, Unicel C-4405AM, Pleatco PRB25SF, Filbur FC-2387
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.