Shop HURRICANE
See all product information
Create Account
Hayward Easy Clear C550
- Mfr # HF7455-01
- Zoro # G122964966
product price:Â
$
41.79
/ea
Key Features
Banding
Double-glued
Inside Diameter
3 in
Filter Media
Premium Pointbond
Material
Point bond
Outside Diameter
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF7455-01
- Zoro #
- G122964966
- UPC #
- 810151300191
- Country of Origin
- United States
- Item
- Pool Filter Cartridge
- Banding
- Double-glued
- Filter Media
- Premium Pointbond
- Material
- Point bond
- Color
- White
- Endcap Material
- Turquoise Resin
Dimensions
- Inside Diameter
- 3 in
- Outside Diameter
- 7 in
- Height
- 7 in
- Width
- 7 in
- Length
- 19.625 in
Description
Hurricane HF7455-01 Cartridge Filter Replacement for Hayward Easy Clear C550, Unicel C-7455, Pleatco PA55, Filbur FC-1245
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.