Shop HURRICANE
See all product information
Create Account
Hayward CX481-XRE
- Mfr # HF56SV-04
- Zoro # G022965001
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Endcap Material
Turquoise Resin
Banding
Double-glued
Color
White
Height
7 in
Width
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HF56SV-04
- Zoro #
- G022965001
- UPC #
- 810151300207
- Country of Origin
- United States
Dimensions
- Height
- 7 in
- Width
- 7 in
- Inside Diameter
- 3 in
- Outside Diameter
- 7 in
- Length
- 17.375 in
Details
- Item
- Pool Filter Cartridge
- Endcap Material
- Turquoise Resin
- Banding
- Double-glued
- Color
- White
- Filter Media
- Premium Pointbond
- Material
- Point bond
Description
Hurricane HF56SV-04 Cartridge Filter Replacement for Hayward CX481-XRE, Unicel C-7456, Pleatco PA56L, Filbur FC-1455
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.