Shop HURRICANE
See all product information
Create Account
Premium Purple Rainbow, Waterway, Leisure Bay, S2/G2 Spa 75
- Mfr # HF5374-01P
- Zoro # G722964953
product price:Â
$
40.99
/ea
Key Features
Outside Diameter
5.3125 in
Color
Purple
Material
Point bond
Filter Media
Platinum Purple Pointbond
Width
5.3125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF5374-01P
- Zoro #
- G722964953
- UPC #
- 810151302423
- Country of Origin
- United States
- Item
- Pool Filter Cartridge
- Color
- Purple
- Material
- Point bond
- Filter Media
- Platinum Purple Pointbond
- Banding
- Double-glued
- Endcap Material
- Turquoise Resin
Dimensions
- Outside Diameter
- 5.3125 in
- Width
- 5.3125 in
- Inside Diameter
- 2.125 in
- Length
- 14.75 in
- Height
- 5.3125 in
Description
Hurricane HF5374-01P Cartridge Filter Replacement for Premium Purple Rainbow, Waterway, Leisure Bay, S2/G2 Spa 75, Unicel C-5374, Pleatco PLBS75, Filbur FC-2971
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.