Shop HURRICANE
See all product information
Create Account
Premium Pool Filter Cartridge - Replacement for Pleatco PWWCT75, Unicel C-8411
- Mfr # HF8411-01
- Zoro # G022964950
product price:Â
$
55.99
/ea
Key Features
Endcap Material
Turquoise Resin
Filter Media
Premium Pointbond
Length
17.375 in
Width
8.9375 in
Outside Diameter
8.9375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF8411-01
- Zoro #
- G022964950
- UPC #
- 810151301433
- Country of Origin
- United States
- Item
- Pool Filter Cartridge
- Endcap Material
- Turquoise Resin
- Filter Media
- Premium Pointbond
- Banding
- Double-glued
- Color
- White
- Material
- Point bond
Dimensions
- Length
- 17.375 in
- Width
- 8.9375 in
- Outside Diameter
- 8.9375 in
- Inside Diameter
- 4 in
- Height
- 8.9375 in
Description
REPLACEMENT FOR - The Hurricane HF8411-01 Cartridge Filter is compatible for Unicel C-8411, Pleatco PWWCT75, Filbur FC-1255, Waterway Clearwater II Pro-Clean 75 Above ground pool filter cartridge and other compatible models. Original manufacturer's names and part numbers are for reference only. DIMENSIONS - We manufacture to tighter tolerances than other pool filter brands. This product measures: Length 17.375 inches, outer diameter 8.9375 inches, Top hole 4 inches, Bottom hole 4 inches. Measure your current filter's dimensions if you're unsure of product fit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.