Shop HURRICANE
See all product information
Create Account
LA Spas sock filter substitute
- Mfr # HF5H203-01
- Zoro # G822965041
product price:Â
$
27.99
/ea
Key Features
Width
5.375 in
Height
5.375 in
Filter Media
Premium Pointbond
Endcap Material
Turquoise Resin
Outside Diameter
5.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF5H203-01
- Zoro #
- G822965041
- UPC #
- 810151303093
- Country of Origin
- United States
- Item
- Pool Filter Cartridge
- Filter Media
- Premium Pointbond
- Endcap Material
- Turquoise Resin
- Material
- Point bond
- Banding
- Double-glued
- Color
- White
Dimensions
- Width
- 5.375 in
- Height
- 5.375 in
- Outside Diameter
- 5.375 in
- Inside Diameter
- 3 in
- Length
- 7 in
Description
Hurricane HF5H203-01 Cartridge Filter Replacement for LA Spas sock filter substitute, Unicel 5CH-203, Pleatco PLAS20, Filbur
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.