Premium Pool Filter Cartridge - Replacement for Pleatco PJAN145, Unicel C-7482, 4PK
- Mfr # HF7482-04
- Zoro # G522964986
product price:Â
$
211.99
/pk of 4, $53.00/ea
Free Shipping & Returns
Key Features
Inside Diameter
3 in
Filter Media
Premium Pointbond
Endcap Material
Turquoise Resin
Height
7.125 in
Length
32.875 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HF7482-04
- Zoro #
- G522964986
- UPC #
- 810151300832
- Country of Origin
- United States
Dimensions
- Inside Diameter
- 3 in
- Height
- 7.125 in
- Length
- 32.875 in
- Outside Diameter
- 7.125 in
- Width
- 7.125 in
Details
- Item
- Pool Filter Cartridge
- Filter Media
- Premium Pointbond
- Endcap Material
- Turquoise Resin
- Color
- White
- Banding
- Double-glued
- Material
- Point bond
Description
REPLACEMENT FOR - The Hurricane HF7482-04 Cartridge Filter is compatible for Pleatco PJAN145, Unicel C-7482, Filbur FC-0820, Jandy Industries CL580, CV580 and other compatible models. Original manufacturer's names and part numbers are for reference only. DIMENSIONS - We manufacture to tighter tolerances than other pool filter brands. This product measures: Length 32.875 inches, outer diameter 7.125 inches, Top hole 3 inches, Bottom hole 3 inches. Measure your current filter's dimensions if you're unsure of product fit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.