Shop HURRICANE
See all product information
Create Account
Leisure Bay, Dynasty Spas, Waterway, Rainbow
- Mfr # HF5345-01
- Zoro # G722965042
product price:Â
$
28.99
/ea
Key Features
Length
10.125 in
Filter Media
Premium Pointbond
Inside Diameter
2.125 in
Color
White
Endcap Material
Turquoise Resin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF5345-01
- Zoro #
- G722965042
- UPC #
- 810151302201
- Country of Origin
- United States
- Item
- Pool Filter Cartridge
- Filter Media
- Premium Pointbond
- Color
- White
- Endcap Material
- Turquoise Resin
- Material
- Point bond
- Banding
- Double-glued
Dimensions
- Length
- 10.125 in
- Inside Diameter
- 2.125 in
- Width
- 5.3125 in
- Outside Diameter
- 5.3125 in
- Height
- 5.3125 in
Description
Hurricane HF5345-01 Cartridge Filter Replacement for Leisure Bay, Dynasty Spas, Waterway, Rainbow, Unicel C-5345, Pleatco PLBS50, Filbur FC-2970
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.