Shop HURRICANE
See all product information
Create Account
Premium Spa Filter Cartridge - Replacement for Pleatco PWW35L, Unicel 4CH-935
- Mfr # HF4H935-01
- Zoro # G922964975
product price:Â
$
27.99
/ea
Key Features
Height
5 in
Outside Diameter
5 in
Inside Diameter
1.5 in
Length
8.5 in
Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF4H935-01
- Zoro #
- G922964975
- UPC #
- 810151302188
- Country of Origin
- United States
- Item
- Pool Filter Cartridge
- Color
- Blue
- Material
- Point bond
- Filter Media
- Elite Pointbond
- Banding
- Double-glued
- Endcap Material
- Turquoise Resin
Dimensions
- Height
- 5 in
- Outside Diameter
- 5 in
- Inside Diameter
- 1.5 in
- Length
- 8.5 in
- Width
- 5 in
Description
REPLACEMENT FOR - The Hurricane HF4H935-01 Cartridge Filter is compatible for Unicel 4CH-935, Pleatco PWW35L, Filbur FC-0820, Waterway Teleweir 35 SF and other compatible models. Original manufacturer's names and part numbers are for reference only. DIMENSIONS - We manufacture to tighter tolerances than other pool filter brands. This product measures: Length 8.5 inches, outer diameter 5 inches, Top handle, Bottom hole 1.5 Female SAE Threaded. Measure your current filter's dimensions if you're unsure of product fit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.