Shop HURRICANE
See all product information
Create Account
Pentair 15 Sq Foot Quad DE 60
- Mfr # HF6960-01
- Zoro # G322965046
product price:Â
$
60.99
/ea
Key Features
Color
White
Width
6.25 in
Filter Media
Premium Pointbond
Banding
Double-glued
Outside Diameter
6.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HF6960-01
- Zoro #
- G322965046
- UPC #
- 810151302874
- Country of Origin
- United States
Dimensions
- Width
- 6.25 in
- Outside Diameter
- 6.25 in
- Length
- 20.75 in
- Height
- 6.25 in
- Inside Diameter
- 3 in
Details
- Item
- Pool Filter Cartridge
- Color
- White
- Filter Media
- Premium Pointbond
- Banding
- Double-glued
- Material
- Point bond
- Endcap Material
- Turquoise Resin
Description
Hurricane HF6960-01 Cartridge Filter Replacement for Pentair 15 Sq Foot Quad DE 60, Unicel C-6960, Pleatco, Filbur FC-1961
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.