Shop HURRICANE
See all product information
Create Account
Jandy Industries CCL-340, CV 340
- Mfr # HF7459-04
- Zoro # G222964996
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
Width
7 in
Length
27 in
Banding
Double-glued
Endcap Material
Turquoise Resin
Material
Point bond
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF7459-04
- Zoro #
- G222964996
- UPC #
- 810151300849
- Country of Origin
- United States
- Item
- Pool Filter Cartridge
- Banding
- Double-glued
- Endcap Material
- Turquoise Resin
- Material
- Point bond
- Color
- White
- Filter Media
- Premium Pointbond
Dimensions
- Width
- 7 in
- Length
- 27 in
- Outside Diameter
- 7 in
- Height
- 7 in
- Inside Diameter
- 3 in
Description
Hurricane HF7459-04 Cartridge Filter Replacement for Jandy Industries CCL-340,CV 340, Unicel C-7459, Pleatco PJAN85, Filbur FC-0800
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.