Shop HURRICANE
See all product information
Create Account
DynaFlo XL skim filter ctdge, 817-0019
- Mfr # HF6310-01
- Zoro # G522964993
product price:Â
$
45.59
/ea
Key Features
Endcap Material
Turquoise Resin
Height
6.5675 in
Width
6.5675 in
Inside Diameter
2.375 in
Length
17.8125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF6310-01
- Zoro #
- G522964993
- UPC #
- 810151301440
- Country of Origin
- United States
- Item
- Pool Filter Cartridge
- Endcap Material
- Turquoise Resin
- Banding
- Double-glued
- Material
- Point bond
- Filter Media
- Premium Pointbond
- Color
- White
Dimensions
- Height
- 6.5675 in
- Width
- 6.5675 in
- Inside Diameter
- 2.375 in
- Length
- 17.8125 in
- Outside Diameter
- 6.5675 in
Description
Hurricane HF6310-01 Cartridge Filter Replacement for DynaFlo XL skim filter ctdge, 817-0019, Unicel C-6310, Pleatco PWWDFX100, Filbur
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.