Shop HURRICANE
See all product information
Create Account
Premium Blue Hayward Super-Star-Clear C-4500, SwimClear C-4520, Pentair Purex CF 105
- Mfr # HF7489-04M
- Zoro # G322964957
product price:Â
$
188.99
/ea
Free Shipping & Returns
Key Features
Outside Diameter
7 in
Color
Blue
Width
7 in
Filter Media
Elite Pointbond
Material
Point bond
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HF7489-04M
- Zoro #
- G322964957
- UPC #
- 810151300047
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 7 in
- Width
- 7 in
- Inside Diameter
- 3 in
- Height
- 7 in
- Length
- 25.5 in
Details
- Item
- Pool Filter Cartridge
- Color
- Blue
- Filter Media
- Elite Pointbond
- Material
- Point bond
- Endcap Material
- Turquoise Resin
- Banding
- Double-glued
Description
Hurricane HF7489-04M Cartridge Filter Replacement for Premium Blue Hayward Super-Star-Clear C-4500, SwimClear C-4520, Pentair Purex CF 105, Unicel C-7489AM, Pleatco PA112, Filbur FC-1275
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.