Shop HURRICANE
See all product information
Create Account
Premium Spa Filter Cartridge - Replacement for Pleatco PWW50L, Unicel 4CH-949
- Mfr # HF4H949-01
- Zoro # G422964963
product price:Â
$
32.19
/ea
Key Features
Handle
Ergonomic
Width
5 in
Material
Point bond
Endcap Material
Turquoise Resin
Filter Media
Premium Pointbond
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF4H949-01
- Zoro #
- G422964963
- UPC #
- 810151301372
- Country of Origin
- United States
- Item
- Spa Cartridge Filter
- Handle
- Ergonomic
- Material
- Point bond
- Endcap Material
- Turquoise Resin
- Filter Media
- Premium Pointbond
- Color
- White
Dimensions
- Width
- 5 in
- Height
- 5 in
- Outside Diameter
- 5 in
- Length
- 13.1875 in
Description
REPLACEMENT FOR - The Hurricane HF4H949-01 Advanced Cartridge Filter is compatible for Unicel: 4CH-949, Pleatco: PWW50L, Filbur: FC-0172, Waterway Teleweir 50 and other compatible models. Original manufacturer's names and part numbers are for reference only. DIMENSIONS - We manufacture to tighter tolerances than other pool filter brands. This product measures: Length 13.1875 inches, outer diameter 5 inches, Top handle, Bottom hole 1.5 Female SAE Threaded. Measure your current filter's dimensions if you're unsure of product fit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.