Shop HURRICANE
See all product information
Create Account
Jacuzzi DEPTH LOAD CARTRIDGE
- Mfr # HF6473-161J-01
- Zoro # G522965075
product price:Â
$
24.99
/ea
Key Features
Width
4.64 in
Filter Media
Premium Pointbond
Length
4.5 in
Outside Diameter
5.47 in
Banding
Double-glued
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HF6473-161J-01
- Zoro #
- G522965075
- UPC #
- 810151304212
- Country of Origin
- United States
Dimensions
- Width
- 4.64 in
- Length
- 4.5 in
- Outside Diameter
- 5.47 in
- Height
- 4.64 in
- Inside Diameter
- 4.64 in
Details
- Item
- Pool Filter Cartridge
- Filter Media
- Premium Pointbond
- Banding
- Double-glued
- Material
- Point bond
- Endcap Material
- Turquoise Resin
- Color
- White
Description
Hurricane HF6473-161J-01 Cartridge Filter Replacement for Jacuzzi DEPTH LOAD CARTRIDGE, Unicel, Pleatco, Filbur
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.