Premium Purple Dynamic Series IV - DFM, DFML, Series II & III RTL/RCF-50, Series I RDC-50, RDC-50S
- Mfr # HF4950-01P
- Zoro # G622965043
product price:Â
$
30.99
/ea
Key Features
Material
Point bond
Outside Diameter
5 in
Height
5 in
Inside Diameter
2.125 in
Banding
Double-glued
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HF4950-01P
- Zoro #
- G622965043
- UPC #
- 810151302379
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 5 in
- Height
- 5 in
- Inside Diameter
- 2.125 in
- Length
- 13.3125 in
- Width
- 5 in
Details
- Item
- Pool Filter Cartridge
- Material
- Point bond
- Banding
- Double-glued
- Filter Media
- Premium Pointbond
- Endcap Material
- Turquoise Resin
- Color
- White
Description
Hurricane HF4950-01P Cartridge Filter Replacement for Premium Purple Dynamic Series IV - DFM, DFML, Series II & III RTL/RCF-50, Series I RDC-50, RDC-50S, Waterway, Custom Molded Products, Unicel C-4950, Pleatco PRB50-IN, Filbur FC-2390
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.