Shop HURRICANE
See all product information
Create Account
Pentair 25 Sq Ft Quad DE 100, Hayward 25 Sq Ft DEP100
- Mfr # HF6900-01
- Zoro # G822965072
product price:Â
$
63.99
/ea
Key Features
Length
32.75 in
Material
Point bond
Height
6.25 in
Filter Media
Premium Pointbond
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF6900-01
- Zoro #
- G822965072
- UPC #
- 810151302898
- Country of Origin
- United States
- Item
- Pool Filter Cartridge
- Material
- Point bond
- Filter Media
- Premium Pointbond
- Color
- White
- Banding
- Double-glued
- Endcap Material
- Turquoise Resin
Dimensions
- Length
- 32.75 in
- Height
- 6.25 in
- Width
- 6.25 in
- Outside Diameter
- 6.25 in
- Inside Diameter
- 3 in
Description
Hurricane HF6900-01 Cartridge Filter Replacement for Pentair 25 Sq Ft Quad DE 100, Hayward 25 Sq Ft DEP100, Unicel C-6900, Pleatco, Filbur FC-1963
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.