Shop HURRICANE
See all product information
Create Account
Premium Purple Advanced/LA Spas; Aber Hottub
- Mfr # HF6H47-01P
- Zoro # G722965073
product price:Â
$
43.99
/ea
Key Features
Material
Point bond
Width
6 in
Inside Diameter
1.5 in
Color
Purple
Outside Diameter
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF6H47-01P
- Zoro #
- G722965073
- UPC #
- 810151302478
- Country of Origin
- United States
- Item
- Pool Filter Cartridge
- Material
- Point bond
- Color
- Purple
- Endcap Material
- Turquoise Resin
- Banding
- Double-glued
- Filter Media
- Platinum Purple Pointbond
Dimensions
- Width
- 6 in
- Inside Diameter
- 1.5 in
- Outside Diameter
- 6 in
- Height
- 6 in
- Length
- 8.5 in
Description
Hurricane HF6H47-01P Cartridge Filter Replacement for Premium Purple Advanced/LA Spas; Aber Hottub, Unicel 6CH-47, Pleatco PTL47W-P4, Filbur FC-0315
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.