Shop HURRICANE
See all product information
Create Account
Premium Purple Jandy Industries CL580, CV580
- Mfr # HF7482-04P
- Zoro # G122964973
product price:Â
$
242.99
/ea
Free Shipping & Returns
Key Features
Inside Diameter
3 in
Banding
Double-glued
Outside Diameter
7 in
Length
33 in
Color
Purple
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF7482-04P
- Zoro #
- G122964973
- UPC #
- 810151302768
- Country of Origin
- United States
- Item
- Pool Filter Cartridge
- Banding
- Double-glued
- Color
- Purple
- Endcap Material
- Turquoise Resin
- Material
- Point bond
- Filter Media
- Platinum Purple Pointbond
Dimensions
- Inside Diameter
- 3 in
- Outside Diameter
- 7 in
- Length
- 33 in
- Height
- 7 in
- Width
- 7 in
Description
Hurricane HF7482-04P Cartridge Filter Replacement for Premium Purple Jandy Industries CL580, CV580, Unicel C-7482, Pleatco PJAN145, Filbur FC-0820
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.