Shop HURRICANE
See all product information
Create Account
Premium Purple Waterway Front Access Skimmer (2 required)
- Mfr # HF6H940-01P
- Zoro # G322965060
product price:Â
$
35.15
/ea
Key Features
Height
6 in
Inside Diameter
1.5 in
Filter Media
Platinum Purple Pointbond
Endcap Material
Turquoise Resin
Material
Point bond
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HF6H940-01P
- Zoro #
- G322965060
- UPC #
- 810151302492
- Country of Origin
- United States
Dimensions
- Height
- 6 in
- Inside Diameter
- 1.5 in
- Length
- 7.625 in
- Outside Diameter
- 6 in
- Width
- 6 in
Details
- Item
- Pool Filter Cartridge
- Filter Media
- Platinum Purple Pointbond
- Endcap Material
- Turquoise Resin
- Material
- Point bond
- Banding
- Double-glued
- Color
- Purple
Description
Hurricane HF6H940-01P Cartridge Filter Replacement for Premium Purple Waterway Front Access Skimmer (2 required), Unicel 6CH-940, Pleatco PWW50P3, Filbur FC-0359
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.