Shop HURRICANE
See all product information
Create Account
Intex B Filter
- Mfr # HF5315-01
- Zoro # G922965040
product price:Â
$
20.79
/ea
Key Features
Banding
Double-glued
Filter Media
Premium Pointbond
Length
10 in
Color
White
Height
5.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF5315-01
- Zoro #
- G922965040
- UPC #
- 810151300795
- Country of Origin
- United States
- Item
- Pool Filter Cartridge
- Banding
- Double-glued
- Filter Media
- Premium Pointbond
- Color
- White
- Endcap Material
- Turquoise Resin
- Material
- Point bond
Dimensions
- Length
- 10 in
- Height
- 5.75 in
- Inside Diameter
- 1.9375 in
- Outside Diameter
- 1.9375 in
- Width
- 5.75 in
Description
Hurricane HF5315-01 Cartridge Filter Replacement for Intex B Filter, Unicel C-5315, Pleatco PIN20, Filbur FC3752
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.