Shop HURRICANE
See all product information
Create Account
Waterway Skim Filter 10
- Mfr # HF4310-02
- Zoro # G922964968
product price:Â
$
18.99
/ea
Key Features
Length
4.25 in
Endcap Material
Turquoise Resin
Width
4.25 in
Filter Media
Premium Pointbond
Banding
Double-glued
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF4310-02
- Zoro #
- G922964968
- UPC #
- 810151301341
- Country of Origin
- United States
- Item
- Pool Filter Cartridge
- Endcap Material
- Turquoise Resin
- Filter Media
- Premium Pointbond
- Banding
- Double-glued
- Material
- Point bond
- Color
- White
Dimensions
- Length
- 4.25 in
- Width
- 4.25 in
- Outside Diameter
- 4.25 in
- Height
- 4.25 in
- Inside Diameter
- 2.125 in
Description
Hurricane HF4310-02 Cartridge Filter Replacement for Waterway Skim Filter 10, Unicel C-4310, Pleatco PWW-10, Filbur FC-3077
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.