Shop HURRICANE
See all product information
Create Account
Jacuzzi Premium J-300/ J-400, W/ screwable handle
- Mfr # HF6H961-01
- Zoro # G322915430
product price:Â
$
36.99
/ea
Key Features
Height
6.75 in
Banding
Double-glued
Inside Diameter
2 in
Width
6.75 in
Material
Point bond
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF6H961-01
- Zoro #
- G322915430
- UPC #
- 810151302133
- Country of Origin
- United States
- Item
- Pool Filter Cartridge
- Banding
- Double-glued
- Material
- Point bond
- Color
- White
- Filter Media
- Premium Pointbond
- Endcap Material
- Turquoise Resin
Dimensions
- Height
- 6.75 in
- Inside Diameter
- 2 in
- Width
- 6.75 in
- Length
- 15.5 in
- Outside Diameter
- 6.75 in
Description
Hurricane HF6H961-01 Cartridge Filter Replacement for Jacuzzi Premium J-300/ J-400, W/ screwable handle, Unicel 6CH-961, Pleatco PJW60TL-OT-F2S, Filbur FC-2715
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.