Hayward Super-Star-Clear C5000 SwimClear C5020
- Mfr # HF7495-04
- Zoro # G722965035
product price:Â
$
212.99
/ea
Free Shipping & Returns
Key Features
Height
7 in
Endcap Material
Turquoise Resin
Outside Diameter
7 in
Color
White
Banding
Double-glued
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HF7495-04
- Zoro #
- G722965035
- UPC #
- 810151300061
- Country of Origin
- United States
Dimensions
- Height
- 7 in
- Outside Diameter
- 7 in
- Inside Diameter
- 3 in
- Length
- 32.875 in
- Width
- 7 in
Details
- Item
- Pool Filter Cartridge
- Endcap Material
- Turquoise Resin
- Color
- White
- Banding
- Double-glued
- Filter Media
- Premium Pointbond
- Material
- Point bond
Description
Hurricane HF7495-04 Cartridge Filter Replacement for Hayward Super-Star-Clear C5000 SwimClear C5020, Unicel C-7495, Pleatco PA126, Filbur FC-1296
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.