Husky

4.3 Cu.Ft/122L Mini Fridge, Black


product price: $649.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Width 21.3 in
  • Overall Height 33.3 in
  • Temperature Range (F) 32°F to 50°F
  • Overall Width 21.3 in
  • Includes Refrigerator, Instruction Manual
See all product information

Product Information

  • Brand Husky
  • MFR # OSFS020-BXL
  • Zoro # G109769829
  • UPC #
    810054151807
  • Country of Origin China
  • Category Refrigerators

Dimensions

Width 21.3 in
Overall Height 33.3 in
Overall Width 21.3 in
Overall Length 21.5 in

Details

Color Black
Refrigerator Item Refrigerator
Temperature Range (F) 32°F to 50°F
Includes Refrigerator, Instruction Manual
Refrigerator Capacity 4.3 Cu.Ft
Construction Material Steel
Item Refrigerator
Weight 80 lb
Material Steel

Description

A convenient indoor beverage refrigerator in a sleek finish for storing and chilling your drinks with all the high-quality features you'd expect from Husky. The compact size makes it ideal for any setting, with the capacity to hold up to 174 cans of soft drink, beer, or any other beverage you desire. This comes with a simple, unbranded exterior in your choice of either black, white or red, making it suitable for any home, retail, business, or hotel setting, as well as one-off custom designs to be applied post-sale.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.