Husky

Retro 1.5 Cu.Ft/43L Mini Fridge, White


product price: $419.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Width 20.5 in
  • Overall Height 21.2 in
  • Temperature Range (F) 32°F to 50°F
  • Overall Width 20.5 in
  • Includes Refrigerator, Instruction Manual
See all product information

Product Information

  • Brand Husky
  • MFR # OSFR003-WM
  • Zoro # G709769908
  • UPC #
    810054151630
  • Country of Origin China
  • Category Refrigerators

Dimensions

Width 20.5 in
Overall Height 21.2 in
Overall Width 20.5 in
Overall Length 18.5 in

Details

Color White
Refrigerator Item Refrigerator
Temperature Range (F) 32°F to 50°F
Includes Refrigerator, Instruction Manual
Item Refrigerator
Construction Material Steel
Refrigerator Capacity 1.5 Cu. Ft.
Material Steel
Weight 26 lb

Description

This classic retro-styled compact bar fridge offers a stunning vintage look to brighten up any bar, kitchen, garage, or living space and add a little bit of retro charm. It comes in a convenient 43L mini-size, ideal for placement on top of bench-tops while still offering plenty of space to keep your drinks chilled to perfection on that hot summer's day. This mini-fridge comes with in-door storage and a coated shelf, providing plenty of storage within the fridge despite its compact size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.