FuelNozzle, Green, 3/4in, NPT, 7inAlumSpout
Mfr # 159561-03
Zoro # G7158210
product price: $143.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
159561-03
Zoro #
G7158210
UPC #
845660024566
Country of Origin
United States
Details
Item
Fuel Nozzle,Diesel,Green
Description
Fuel Nozzle, Primary Color Green, Includes Not Applicable, Spout Material Aluminum, Nozzle Material Aluminum, Spout Connection Size Not Applicable, Spout Discharge Size Not Applicable, Spout Length 7 in, Inlet Type NPT, Inlet Size 3/4 in, Nozzle Operation Automatic, Spout Connection Type Not Applicable, Cover Color Green, Flow Rate - Maximum 15 gpm, Number of Latch Positions 3
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.